Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 24 in Overall L

  • Mfr # 4238_24_0

  • Zoro # G003070540


product price: $29.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
24 in
Wall Thickness
0.065 in
Outside Diameter Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4238_24_0
Zoro #
G003070540
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24 in
Wall Thickness
0.065 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
0.62 in
Outside Diameter
3/4 in
Length Tolerance
+/-1 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
316
Wall Thickness Tolerance
+/-10 %
Temper
O
Straightness Tolerance
+/-0.015 in/ft
Item
Stainless Steel Round Tube
Standards
ASTM A249, ASTM A269, ASTM A554
Hardness Scale
Rb
Finish
Unpolished
Typical Hardness
79
Metal Fabrication Process
Cold Worked
Heat Treatment
Annealed
Material Grade
316
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Tensile Strength
82 ksi
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Brinell Hardness
210 BHN
Shape
Round
System of Measurement
Inch
Yield Strength
37,000 psi
Fabrication
Welded
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 24 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.62 in, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.