Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 24 in Overall L

  • Mfr # 486_24_0

  • Zoro # G203070968


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Length
24 in
Wall Thickness
0.12 in
Length Tolerance
+/-2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486_24_0
Zoro #
G203070968
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24 in
Wall Thickness
0.12 in
Length Tolerance
+/-2 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter
1.76 in
Outside Diameter
2 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
304
Hardness Scale
Not Rated
Finish
Unpolished
Item
Stainless Steel Round Tube
Temper
O
Straightness Tolerance
+/-0.045 in/ft
Metal Fabrication Process
Cold Worked
Wall Thickness Tolerance
+/-10 %
Standards
ASTM A249, ASTM A269, ASTM A554
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Application
Aerospace, Architectural Design/Trim, Chemical Processing, Cryogenics, Food/Beverage, Pressure Containers
Tensile Strength
85 ksi
Heat Treatable
Heat Treatable
Fabrication
Welded
Rockwell Hardness
92 HRB
Yield Strength
35,000 psi
System of Measurement
Inch
Heat Treatment
Annealed
Mechanical Finish
Mill
Shape
Round
Brinell Hardness
195 BHN
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 24 in Overall Length, Length Tolerance +/-2 in, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.01 in, Inside Diameter 1.76 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.