Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 48 in Overall L

  • Mfr # 14804_48_0

  • Zoro # G703070772


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Length
48 in
Wall Thickness
0.25 in
Standards
ASTM A213, ASTM A269
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14804_48_0
Zoro #
G703070772
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Wall Thickness
0.25 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.01 in
Length Tolerance
+/-4 in
Inside Diameter
1.5 in
Overall Length
4 ft

Details

Material
Stainless Steel
Alloy Type
304
Standards
ASTM A213, ASTM A269
Wall Thickness Tolerance
+/-10 %
Finish
Unpolished
Temper
O
Item
Stainless Steel Round Tube
Metal Fabrication Process
Cold Worked
Straightness Tolerance
+/-0.045 in/ft
Hardness Scale
Not Rated
Material Grade
304
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
92 HRB
System of Measurement
Inch
Application
Aerospace, Architectural Design/Trim, Chemical Processing, Cryogenics, Food/Beverage, Pressure Containers
Shape
Round
Yield Strength
35,000 psi
Fabrication
Seamless
Heat Treatment
Annealed
Tensile Strength
85 ksi
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 4 ft Overall Length, Length Tolerance +/-4 in, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.01 in, Inside Diameter 1.5 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.