Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 48 in Overall L

  • Mfr # 14892_48_0

  • Zoro # G803070542


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Length
48 in
Wall Thickness
0.25 in
Wall Thickness Tolerance
+/-10 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14892_48_0
Zoro #
G803070542
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Wall Thickness
0.25 in
Outside Diameter
1 1/2 in
Length Tolerance
+/-1 in
Inside Diameter
1 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
4 ft

Details

Material
Stainless Steel
Alloy Type
316
Wall Thickness Tolerance
+/-10 %
Typical Hardness
79
Metal Fabrication Process
Hot-Rolled
Item
Stainless Steel Round Tube
Finish
Unpolished
Standards
ASTM A213, ASTM A269
Temper
O
Straightness Tolerance
+/-0.015 in/ft
Hardness Scale
Rb
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
82 ksi
Fabrication
Seamless
System of Measurement
Inch
Heat Treatment
Annealed
Yield Strength
37,000 psi
Heat Treatable
Heat Treatable
Shape
Round
Rockwell Hardness
95 HRB
Brinell Hardness
210 BHN
Material Grade
316
Mechanical Finish
Mill
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.