Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 48 in Overall L

  • Mfr # 14909_48_0

  • Zoro # G603070766


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Length
48 in
Wall Thickness
0.188 in
Hardness Scale
Rb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14909_48_0
Zoro #
G603070766
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Wall Thickness
0.188 in
Length Tolerance
+/-1 in
Inside Diameter
2.124 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter
2 1/2 in
Overall Length
4 ft

Details

Material
Stainless Steel
Alloy Type
316
Hardness Scale
Rb
Temper
O
Wall Thickness Tolerance
+/-10 %
Typical Hardness
79
Metal Fabrication Process
Hot-Rolled
Straightness Tolerance
+/-0.015 in/ft
Item
Stainless Steel Round Tube
Standards
ASTM A213, ASTM A269
Finish
Unpolished
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Shape
Round
Rockwell Hardness
95 HRB
System of Measurement
Inch
Yield Strength
37,000 psi
Mechanical Finish
Mill
Brinell Hardness
210 BHN
Heat Treatment
Annealed
Tensile Strength
82 ksi
Material Grade
316
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.01 in, Inside Diameter 2.124 in, Wall Thickness 0.188 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.