Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 48 in Overall L

  • Mfr # 4230_48_0

  • Zoro # G103070730


product price: $17.69
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
48 in
Wall Thickness
0.035 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4230_48_0
Zoro #
G103070730
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Wall Thickness
0.035 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
0.305 in
Length Tolerance
+/-1 in
Outside Diameter
3/8 in
Overall Length
4 ft

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Standards
ASTM A249, ASTM A269, ASTM A554
Typical Hardness
79
Item
Stainless Steel Round Tube
Temper
O
Hardness Scale
Rb
Metal Fabrication Process
Cold Worked
Straightness Tolerance
+/-0.015 in/ft
Wall Thickness Tolerance
+/-15 %
Tensile Strength
82 ksi
Fabrication
Welded
Material Grade
316
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Brinell Hardness
210 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Round
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Yield Strength
37,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.305 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.