Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 48 in Overall L

  • Mfr # 4235_48_0

  • Zoro # G403070577


product price: $38.59
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
48 in
Wall Thickness
0.065 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4235_48_0
Zoro #
G403070577
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Wall Thickness
0.065 in
Inside Diameter
0.37 in
Outside Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Outside Diameter
1/2 in
Overall Length
4 ft

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Wall Thickness Tolerance
+/-15 %
Temper
O
Hardness Scale
Rb
Item
Stainless Steel Round Tube
Typical Hardness
79
Standards
ASTM A249, ASTM A269, ASTM A554
Metal Fabrication Process
Cold Worked
Straightness Tolerance
+/-0.015 in/ft
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Tensile Strength
82 ksi
Mechanical Finish
Mill
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
210 BHN
Fabrication
Welded
Yield Strength
37,000 psi
Rockwell Hardness
95 HRB
Material Grade
316
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.37 in, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.