Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 48 in Overall L

  • Mfr # 4236_48_0

  • Zoro # G403070560


product price: $46.69
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
48 in
Wall Thickness
0.065 in
Wall Thickness Tolerance
+/-10 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4236_48_0
Zoro #
G403070560
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Wall Thickness
0.065 in
Inside Diameter
0.495 in
Outside Diameter
5/8 in
Outside Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Overall Length
4 ft

Details

Material
Stainless Steel
Alloy Type
316
Wall Thickness Tolerance
+/-10 %
Standards
ASTM A249, ASTM A269, ASTM A554
Item
Stainless Steel Round Tube
Finish
Unpolished
Typical Hardness
79
Temper
O
Metal Fabrication Process
Cold Worked
Straightness Tolerance
+/-0.015 in/ft
Hardness Scale
Rb
Material Grade
316
Fabrication
Welded
Tensile Strength
82 ksi
Brinell Hardness
210 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
95 HRB
System of Measurement
Inch
Shape
Round
Heat Treatment
Annealed
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
37,000 psi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.495 in, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.