Zoro Homepage

Stainless Round Tube, 6 in Overall L

  • Mfr # 14881_6_0

  • Zoro # G403070553


product price: $63.59
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
6 in
Wall Thickness
0.25 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14881_6_0
Zoro #
G403070553
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.25 in
Length Tolerance
+/-1 in
Outside Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
0.75 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Temper
O
Standards
ASTM A213, ASTM A269
Typical Hardness
79
Finish
Unpolished
Hardness Scale
Rb
Item
Stainless Steel Round Tube
Metal Fabrication Process
Hot-Rolled
Wall Thickness Tolerance
+/-10 %
Straightness Tolerance
+/-0.015 in/ft
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
316
Fabrication
Seamless
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
System of Measurement
Inch
Rockwell Hardness
95 HRB
Shape
Round
Heat Treatment
Annealed
Tensile Strength
82 ksi
Brinell Hardness
210 BHN
Yield Strength
37,000 psi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.75 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.