Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 6 in Overall L

  • Mfr # 14905_6_0

  • Zoro # G303070592


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Length
6 in
Wall Thickness
0.25 in
Outside Diameter Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14905_6_0
Zoro #
G303070592
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.25 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter
2 in
Length Tolerance
+/-1 in
Inside Diameter
1.5 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Item
Stainless Steel Round Tube
Typical Hardness
79
Hardness Scale
Rb
Standards
ASTM A213, ASTM A269
Metal Fabrication Process
Hot-Rolled
Straightness Tolerance
+/-0.015 in/ft
Temper
O
Finish
Unpolished
Wall Thickness Tolerance
+/-10 %
Tensile Strength
82 ksi
Rockwell Hardness
95 HRB
Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Material Grade
316
System of Measurement
Inch
Mechanical Finish
Mill
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Yield Strength
37,000 psi
Brinell Hardness
210 BHN
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.01 in, Inside Diameter 1.5 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.