Zoro Homepage

Stainless Round Tube, 6 in Overall L

  • Mfr # 4230_6_0

  • Zoro # G303070653


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Material
Stainless Steel
Alloy Type
316
Length
6 in
Wall Thickness
0.035 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4230_6_0
Zoro #
G303070653
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.035 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
0.305 in
Outside Diameter
3/8 in
Length Tolerance
+/-1 in
Overall Length
6 in

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.305 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.