Zoro Homepage

Stainless Round Tube, 6 in Overall L

  • Mfr # 4244_6_0

  • Zoro # G003070557


product price: $15.29
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
6 in
Wall Thickness
0.065 in
Wall Thickness Tolerance
+/-10 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4244_6_0
Zoro #
G003070557
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.065 in
Outside Diameter
1 1/4 in
Inside Diameter
1.12 in
Outside Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Overall Length
6 in

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1.12 in, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.