Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 6 in Overall L

  • Mfr # 4247_6_0

  • Zoro # G403071031


product price: $36.69
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
6 in
Wall Thickness
0.12 in
Wall Thickness Tolerance
+/-10 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4247_6_0
Zoro #
G403071031
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.12 in
Inside Diameter
1.26 in
Length Tolerance
+/-1 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Wall Thickness Tolerance
+/-10 %
Typical Hardness
79
Straightness Tolerance
+/-0.015 in/ft
Item
Stainless Steel Round Tube
Finish
Unpolished
Hardness Scale
Rb
Standards
ASTM A249, ASTM A269, ASTM A554
Metal Fabrication Process
Cold Worked
Temper
O
Rockwell Hardness
95 HRB
System of Measurement
Inch
Heat Treatment
Annealed
Material Grade
316
Mechanical Finish
Mill
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
37,000 psi
Brinell Hardness
210 BHN
Heat Treatable
Heat Treatable
Shape
Round
Tensile Strength
82 ksi
Fabrication
Welded
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1.26 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.