Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 6 in Overall L

  • Mfr # 486_6_0

  • Zoro # G603070940


product price: $29.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Length
6 in
Wall Thickness
0.12 in
Wall Thickness Tolerance
+/-10 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486_6_0
Zoro #
G603070940
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.12 in
Outside Diameter Tolerance
+/-0.01 in
Length Tolerance
+/-0.5 in
Outside Diameter
2 in
Inside Diameter
1.76 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
304
Wall Thickness Tolerance
+/-10 %
Temper
O
Straightness Tolerance
+/-0.045 in/ft
Finish
Unpolished
Hardness Scale
Not Rated
Item
Stainless Steel Round Tube
Standards
ASTM A249, ASTM A269, ASTM A554
Metal Fabrication Process
Cold Worked
Heat Treatable
Heat Treatable
Application
Aerospace, Architectural Design/Trim, Chemical Processing, Cryogenics, Food/Beverage, Pressure Containers
Yield Strength
35,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Shape
Round
Heat Treatment
Annealed
Rockwell Hardness
92 HRB
Fabrication
Welded
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Tensile Strength
85 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.01 in, Inside Diameter 1.76 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.