Zoro Homepage

Stainless Round Tube, 6 in Overall L

  • Mfr # 6987_6_0

  • Zoro # G903070718


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Material
Stainless Steel
Alloy Type
316
Length
6 in
Wall Thickness
0.035 in
Outside Diameter Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6987_6_0
Zoro #
G903070718
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.035 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
0.93 in
Outside Diameter
1 in
Length Tolerance
+/-1 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Metal Fabrication Process
Cold Worked
Finish
Unpolished
Item
Stainless Steel Round Tube
Standards
ASTM A249, ASTM A269, ASTM A554
Typical Hardness
79
Hardness Scale
Rb
Straightness Tolerance
+/-0.015 in/ft
Wall Thickness Tolerance
+/-10 %
Temper
O
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Shape
Round
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
System of Measurement
Inch
Yield Strength
37,000 psi
Heat Treatment
Annealed
Material Grade
316
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Tensile Strength
82 ksi
Fabrication
Welded
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.93 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.