Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/024/2-12X48

  • Zoro # G415769643


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/024/2-12X48
Zoro #
G415769643
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.024 in
Overall Width
12 in
Overall Length
4 ft

Details

Material
Stainless Steel
Item
Stainless Steel Sheet, 4 ft - L
Thickness Tolerance
+/-0.01 in
Color
Silver
Standards
ASTM A240
Tensile Strength
75 ksi
Yield Strength
31,200 psi
Gauge
24 ga
Shape
Sheet
Tolerance Rating
Standard
Straightness Tolerance
+/-0.05 in/ft
Material Grade
304
Heat Treatable
Heat Treatable
Brinell Hardness
160 BHN
Resistance Properties
Corrosion-Resistant
Fabrication
Cold Drawn
Rockwell Hardness
70 HRB
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Elongation
60 %
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Mechanical Finish
2B, Mill
Flatness Tolerance
+/-0.01 in

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.