Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/024/2-48X48

  • Zoro # G515769574


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.024 in
Length Tolerance
+/-1 in
Tensile Strength
75 ksi
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/024/2-48X48
Zoro #
G515769574
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.024 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
4 ft

Details

Tensile Strength
75 ksi
Color
Silver
Material
Stainless Steel
Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 4 ft - L
Gauge
24 ga
Standards
ASTM A240
Mechanical Finish
2B, Mill
System of Measurement
Inch
Fabrication
Cold Drawn
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Elongation
60 %
Flatness Tolerance
+/-0.01 in
Straightness Tolerance
+/-0.05 in/ft
Material Grade
304
Maximum Temperature
2,550 Degrees F
Rockwell Hardness
70 HRB
Shape
Sheet
Brinell Hardness
160 BHN
Tolerance Rating
Standard
Heat Treatable
Heat Treatable

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.