Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/024/2-48X84

  • Zoro # G115769943


product price: $457.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Standards
ASTM A240
Length Tolerance
+/-1 in
Tensile Strength
75 ksi
Material
Stainless Steel
Gauge
24 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/024/2-48X84
Zoro #
G115769943
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.024 in
Overall Length
7 ft
Overall Width
4 ft

Details

Standards
ASTM A240
Tensile Strength
75 ksi
Material
Stainless Steel
Gauge
24 ga
Thickness Tolerance
+/-0.01 in
Color
Silver
Item
Stainless Steel Sheet, 7 ft - L
Yield Strength
31,200 psi
Includes Material Certificate
No Certificates Included
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.01 in
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Fabrication
Cold Drawn
Straightness Tolerance
+/-0.05 in/ft
Elongation
60 %
Material Grade
304
System of Measurement
Inch
Rockwell Hardness
70 HRB
Mechanical Finish
2B, Mill
Shape
Sheet
Brinell Hardness
160 BHN

Description

Stainless Steel Sheet, 7 ft - L, Stainless Steel, 304, Sheet, 7 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.