Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/024/2-6X48

  • Zoro # G215769669


product price: $74.79
/ea

Key Features

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Gauge
24 ga
Color
Silver
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/024/2-6X48
Zoro #
G215769669
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.024 in
Overall Length
4 ft
Overall Width
6 in

Details

Gauge
24 ga
Item
Stainless Steel Sheet, 4 ft - L
Color
Silver
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Standards
ASTM A240
Material
Stainless Steel
Tensile Strength
75 ksi
Elongation
60 %
Straightness Tolerance
+/-0.05 in/ft
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
Mechanical Finish
2B, Mill
Fabrication
Cold Drawn
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.01 in
Heat Treatable
Heat Treatable
Material Grade
304
Tolerance Rating
Standard
System of Measurement
Inch
Brinell Hardness
160 BHN
Shape
Sheet
Maximum Temperature
2,550 Degrees F

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.