Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/024/2-6X6

  • Zoro # G215769614


product price: $44.99
/ea

Key Features

Yield Strength
31,200 psi
Length Tolerance
+/-1 in
Color
Silver
Thickness
0.024 in
Gauge
24 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/024/2-6X6
Zoro #
G215769614
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.024 in
Width Tolerance
+/-1 in
Overall Length
6 in
Overall Width
6 in

Details

Yield Strength
31,200 psi
Color
Silver
Gauge
24 ga
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Tensile Strength
75 ksi
Standards
ASTM A240
Item
Stainless Steel Sheet, 6 in - L
Straightness Tolerance
+/-0.05 in/ft
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Brinell Hardness
160 BHN
Material Grade
304
System of Measurement
Inch
Heat Treatment
Annealed
Elongation
60 %
Tolerance Rating
Standard
Flatness Tolerance
+/-0.01 in
Includes Material Certificate
No Certificates Included
Maximum Temperature
2,550 Degrees F
Shape
Sheet
Heat Treatable
Heat Treatable
Rockwell Hardness
70 HRB
Mechanical Finish
2B, Mill

Description

Stainless Steel Sheet, 6 in - L, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.