Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/031/2-36X36

  • Zoro # G115769998


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
Gauge
22 ga
Width Tolerance
+/-1 in
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/031/2-36X36
Zoro #
G115769998
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.031 in
Length Tolerance
+/-1 in
Overall Length
36 in
Overall Width
36 in

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.