Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/031/2-48X48

  • Zoro # G015770001


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.01 in
Thickness
0.031 in
Standards
ASTM A240
Gauge
22 ga
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/031/2-48X48
Zoro #
G015770001
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.031 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Stainless Steel Sheet, 4 ft - L
Thickness Tolerance
+/-0.01 in
Standards
ASTM A240
Gauge
22 ga
Color
Silver
Yield Strength
31,200 psi
Tensile Strength
75 ksi
Material
Stainless Steel
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Elongation
60 %
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard
Shape
Sheet
Rockwell Hardness
70 HRB
Brinell Hardness
160 BHN
Mechanical Finish
2B, Mill
Material Grade
304
Heat Treatment
Annealed
Maximum Temperature
2,550 Degrees F
Straightness Tolerance
+/-0.05 in/ft

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.