Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/031/2-48X72

  • Zoro # G415770021


product price: $427.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Yield Strength
31,200 psi
Width Tolerance
+/-1 in
Color
Silver
Thickness
0.031 in
Tensile Strength
75 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/031/2-48X72
Zoro #
G415770021
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.031 in
Length Tolerance
+/-1 in
Overall Length
6 ft
Overall Width
4 ft

Details

Yield Strength
31,200 psi
Color
Silver
Tensile Strength
75 ksi
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Gauge
22 ga
Item
Stainless Steel Sheet, 6 ft - L
Material
Stainless Steel
Flatness Tolerance
+/-0.01 in
Maximum Temperature
2,550 Degrees F
Brinell Hardness
160 BHN
Includes Material Certificate
No Certificates Included
Rockwell Hardness
70 HRB
System of Measurement
Inch
Elongation
60 %
Tolerance Rating
Standard
Heat Treatment
Annealed
Material Grade
304
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Mechanical Finish
2B, Mill
Shape
Sheet
Straightness Tolerance
+/-0.05 in/ft

Description

Stainless Steel Sheet, 6 ft - L, Stainless Steel, 304, Sheet, 6 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.