Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/031/2-6X36

  • Zoro # G315769927


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-1 in
Tensile Strength
75 ksi
Standards
ASTM A240
Length Tolerance
+/-1 in
Gauge
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/031/2-6X36
Zoro #
G315769927
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.031 in
Overall Length
36 in
Overall Width
6 in

Details

Tensile Strength
75 ksi
Standards
ASTM A240
Gauge
22 ga
Color
Silver
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 36 in - L
Material
Stainless Steel
Yield Strength
31,200 psi
Tolerance Rating
Standard
System of Measurement
Inch
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.01 in
Fabrication
Cold Drawn
Brinell Hardness
160 BHN
Shape
Sheet
Heat Treatment
Annealed
Material Grade
304
Heat Treatable
Heat Treatable
Elongation
60 %
Mechanical Finish
2B, Mill
Resistance Properties
Corrosion-Resistant
Maximum Temperature
2,550 Degrees F
Straightness Tolerance
+/-0.05 in/ft

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.