Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/031/2-6X6

  • Zoro # G715769954


product price: $48.29
/ea

Key Features

Tensile Strength
75 ksi
Thickness
0.031 in
Yield Strength
31,200 psi
Color
Silver
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/031/2-6X6
Zoro #
G715769954
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.031 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
6 in
Overall Length
6 in

Details

Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 6 in - L
Yield Strength
31,200 psi
Color
Silver
Standards
ASTM A240
Material
Stainless Steel
Gauge
22 ga
Thickness Tolerance
+/-0.01 in
Tolerance Rating
Standard
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Mechanical Finish
2B, Mill
Rockwell Hardness
70 HRB
Maximum Temperature
2,550 Degrees F
Material Grade
304
Elongation
60 %
Straightness Tolerance
+/-0.05 in/ft
Flatness Tolerance
+/-0.01 in
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Brinell Hardness
160 BHN
Heat Treatable
Heat Treatable
Shape
Sheet
System of Measurement
Inch

Description

Stainless Steel Sheet, 6 in - L, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.