Stainless Sheet
Mfr # SSH304/031/4-48X72
Zoro # G515770549
product price: $427.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSH304/031/4-48X72
Zoro #
G515770549
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.031 in
Overall Width
4 ft
Overall Length
6 ft
Description
Stainless Steel Sheet, 6 ft - L, Stainless Steel, 304, Sheet, 6 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.