Stainless Sheet

  • Mfr # SSH304/038/2-12X12
  • Zoro # G415769940
product price: 
$
76.89
/ea

Key Features

Gauge
20 ga
Thickness
0.038 in
Color
Silver
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSH304/038/2-12X12
Zoro #
G415769940
UPC #
-
Country of Origin
Multiple
Gauge
20 ga
Color
Silver
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Yield Strength
31,200 psi
Material
Stainless Steel
Item
Stainless Steel Sheet
Standards
ASTM A240
Material Grade
304
Fabrication
Cold Drawn
Straightness Tolerance
+/-0.05 in/ft
Mechanical Finish
2B, Mill
Heat Treatable
Heat Treatable
Shape
Sheet
Elongation
60 %
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Tolerance Rating
Standard
Brinell Hardness
160 BHN
Rockwell Hardness
70 HRB
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.01 in
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thickness
0.038 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Stainless Steel Sheet, 12 in - L, Stainless Steel, 304, Sheet, 12 in Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & reviews