Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/038/2-12X36

  • Zoro # G115769929


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Thickness
0.038 in
Material
Stainless Steel
Tensile Strength
75 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-12X36
Zoro #
G115769929
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.038 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
36 in
Overall Width
12 in

Details

Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 36 in - L
Gauge
20 ga
Color
Silver
Yield Strength
31,200 psi
Material Grade
304
Heat Treatable
Heat Treatable
System of Measurement
Inch
Elongation
60 %
Straightness Tolerance
+/-0.05 in/ft
Shape
Sheet
Heat Treatment
Annealed
Brinell Hardness
160 BHN
Rockwell Hardness
70 HRB
Resistance Properties
Corrosion-Resistant
Fabrication
Cold Drawn
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Maximum Temperature
2,550 Degrees F
Mechanical Finish
2B, Mill
Flatness Tolerance
+/-0.01 in

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.