Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/038/2-24X36

  • Zoro # G415770458


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Width Tolerance
+/-1 in
Material
Stainless Steel
Standards
ASTM A240
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-24X36
Zoro #
G415770458
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.038 in
Overall Width
24 in
Overall Length
36 in

Details

Gauge
20 ga
Material
Stainless Steel
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 36 in - L
Color
Silver
Yield Strength
31,200 psi
Resistance Properties
Corrosion-Resistant
Maximum Temperature
2,550 Degrees F
Flatness Tolerance
+/-0.01 in
Includes Material Certificate
No Certificates Included
Straightness Tolerance
+/-0.05 in/ft
Brinell Hardness
160 BHN
Rockwell Hardness
70 HRB
Mechanical Finish
2B, Mill
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Material Grade
304
Fabrication
Cold Drawn
Heat Treatment
Annealed
Elongation
60 %
Shape
Sheet
System of Measurement
Inch

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.