Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/038/2-48X108

  • Zoro # G615770449


product price: $647.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.038 in
Gauge
20 ga
Width Tolerance
+/-1 in
Material
Stainless Steel
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-48X108
Zoro #
G615770449
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.038 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
9 ft
Overall Width
4 ft

Details

Gauge
20 ga
Material
Stainless Steel
Standards
ASTM A240
Tensile Strength
75 ksi
Color
Silver
Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 9 ft - L
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
70 HRB
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Elongation
60 %
System of Measurement
Inch
Brinell Hardness
160 BHN
Mechanical Finish
2B, Mill
Maximum Temperature
2,550 Degrees F
Fabrication
Cold Drawn
Shape
Sheet
Material Grade
304
Straightness Tolerance
+/-0.05 in/ft
Flatness Tolerance
+/-0.01 in
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 9 ft - L, Stainless Steel, 304, Sheet, 9 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.