Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/038/2-48X120

  • Zoro # G615770517


product price: $702.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Tensile Strength
75 ksi
Standards
ASTM A240
Color
Silver
Material
Stainless Steel
Thickness
0.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-48X120
Zoro #
G615770517
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.038 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
10 ft

Details

Tensile Strength
75 ksi
Standards
ASTM A240
Color
Silver
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 10 ft - L
Yield Strength
31,200 psi
Gauge
20 ga
Brinell Hardness
160 BHN
Flatness Tolerance
+/-0.01 in
Material Grade
304
Maximum Temperature
2,550 Degrees F
Tolerance Rating
Standard
Rockwell Hardness
70 HRB
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Heat Treatable
Heat Treatable
Straightness Tolerance
+/-0.05 in/ft
Elongation
60 %
Heat Treatment
Annealed
System of Measurement
Inch
Mechanical Finish
2B, Mill
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.