Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/038/2-48X48

  • Zoro # G815770485


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Length Tolerance
+/-1 in
Gauge
20 ga
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-48X48
Zoro #
G815770485
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.038 in
Overall Length
4 ft
Overall Width
4 ft

Details

Color
Silver
Material
Stainless Steel
Gauge
20 ga
Item
Stainless Steel Sheet, 4 ft - L
Standards
ASTM A240
Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Tolerance Rating
Standard
Rockwell Hardness
70 HRB
Heat Treatment
Annealed
Maximum Temperature
2,550 Degrees F
Brinell Hardness
160 BHN
Shape
Sheet
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Elongation
60 %
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Mechanical Finish
2B, Mill
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.01 in
Material Grade
304
Straightness Tolerance
+/-0.05 in/ft

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.