Shop ZORO SELECT

Stainless Sheet

  • Mfr # SSH304/038/2-48X96
  • Zoro # G715770462

product price: 
$
636.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Gauge
20 ga
Thickness
0.038 in
Material
Stainless Steel
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSH304/038/2-48X96
Zoro #
G715770462
UPC #
-
Country of Origin
Multiple
Gauge
20 ga
Material
Stainless Steel
Item
Stainless Steel Sheet
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Color
Silver
Tensile Strength
75 ksi
Brinell Hardness
160 BHN
Material Grade
304
Resistance Properties
Corrosion-Resistant
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
Straightness Tolerance
+/-0.05 in/ft
Heat Treatable
Heat Treatable
Mechanical Finish
2B, Mill
Shape
Sheet
Tolerance Rating
Standard
Elongation
60 %
Flatness Tolerance
+/-0.01 in
Rockwell Hardness
70 HRB
System of Measurement
Inch
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thickness
0.038 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
8 ft
Wire Rope Length
8 ft
Length
8 ft

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.