Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/038/2-6X24

  • Zoro # G815769915


product price: $67.39
/ea

Key Features

Material
Stainless Steel
Thickness
0.038 in
Gauge
20 ga
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-6X24
Zoro #
G815769915
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.038 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Stainless Steel Sheet, 24 in - L
Material
Stainless Steel
Gauge
20 ga
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Standards
ASTM A240
Color
Silver
Tensile Strength
75 ksi
Rockwell Hardness
70 HRB
Brinell Hardness
160 BHN
Shape
Sheet
Maximum Temperature
2,550 Degrees F
Material Grade
304
Straightness Tolerance
+/-0.05 in/ft
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
System of Measurement
Inch
Elongation
60 %
Flatness Tolerance
+/-0.01 in
Mechanical Finish
2B, Mill
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Heat Treatment
Annealed

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.