Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/038/2-6X36

  • Zoro # G015769906


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Gauge
20 ga
Thickness
0.038 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-6X36
Zoro #
G015769906
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.038 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
6 in
Overall Length
36 in

Details

Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Gauge
20 ga
Material
Stainless Steel
Color
Silver
Standards
ASTM A240
Yield Strength
31,200 psi
Item
Stainless Steel Sheet, 36 in - L
Straightness Tolerance
+/-0.05 in/ft
Shape
Sheet
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Brinell Hardness
160 BHN
Resistance Properties
Corrosion-Resistant
Elongation
60 %
Heat Treatable
Heat Treatable
Mechanical Finish
2B, Mill
Rockwell Hardness
70 HRB
Flatness Tolerance
+/-0.01 in
Material Grade
304
Fabrication
Cold Drawn
Maximum Temperature
2,550 Degrees F
Tolerance Rating
Standard
Heat Treatment
Annealed

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.