Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/038/4-48X60

  • Zoro # G115771021


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.01 in
Thickness
0.038 in
Width Tolerance
+/-1 in
Yield Strength
31,200 psi
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/4-48X60
Zoro #
G115771021
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.038 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
5 ft

Details

Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 5 ft - L
Yield Strength
31,200 psi
Material
Stainless Steel
Gauge
20 ga
Tensile Strength
75 ksi
Color
Silver
Standards
ASTM A240
Rockwell Hardness
70 HRB
Shape
Sheet
Brinell Hardness
160 BHN
Material Grade
304
Heat Treatment
Annealed
Elongation
60 %
Flatness Tolerance
+/-0.01 in
Maximum Temperature
2,550 Degrees F
Tolerance Rating
Standard
Mechanical Finish
#4
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
+/-0.05 in/ft
System of Measurement
Inch

Description

Stainless Steel Sheet, 5 ft - L, Stainless Steel, 304, Sheet, 5 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.