Stainless Sheet
Mfr # SSH304/038/4-6X48
Zoro # G115770611
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
Length Tolerance
+/-1 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSH304/038/4-6X48
Zoro #
G115770611
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.038 in
Overall Length
4 ft
Overall Width
6 in
Description
Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.