Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/050/2-12X24

  • Zoro # G315770381


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
31,200 psi
Gauge
18 ga
Material
Stainless Steel
Thickness
0.05 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/050/2-12X24
Zoro #
G315770381
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
24 in
Overall Width
12 in

Details

Yield Strength
31,200 psi
Gauge
18 ga
Material
Stainless Steel
Color
Silver
Thickness Tolerance
+/-0.01 in
Standards
ASTM A240
Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 24 in - L
Fabrication
Cold Drawn
Mechanical Finish
2B, Mill
Flatness Tolerance
+/-0.01 in
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Brinell Hardness
160 BHN
Heat Treatable
Heat Treatable
Elongation
60 %
Tolerance Rating
Standard
Shape
Sheet
Material Grade
304
Straightness Tolerance
+/-0.05 in/ft
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Maximum Temperature
2,550 Degrees F

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.05 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.