Shop ZORO SELECT

Stainless Sheet

  • Mfr # SSH304/050/2-36X36
  • Zoro # G815770454

product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Gauge
18 ga
Thickness
0.05 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Standards
ASTM A240
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSH304/050/2-36X36
Zoro #
G815770454
UPC #
-
Country of Origin
Multiple
Gauge
18 ga
Item
Stainless Steel Sheet
Standards
ASTM A240
Material
Stainless Steel
Tensile Strength
75 ksi
Color
Silver
Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
Heat Treatable
Heat Treatable
Elongation
60 %
Brinell Hardness
160 BHN
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Material Grade
304
Shape
Sheet
Flatness Tolerance
+/-0.01 in
Rockwell Hardness
70 HRB
Fabrication
Cold Drawn
Straightness Tolerance
+/-0.05 in/ft
Maximum Temperature
2,550 Degrees F
Mechanical Finish
2B, Mill
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thickness
0.05 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.05 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.