Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/050/2-48X60

  • Zoro # G915770446


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-1 in
Yield Strength
31,200 psi
Material
Stainless Steel
Length Tolerance
+/-1 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/050/2-48X60
Zoro #
G915770446
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.05 in
Overall Width
4 ft
Overall Length
5 ft

Details

Yield Strength
31,200 psi
Material
Stainless Steel
Color
Silver
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Gauge
18 ga
Standards
ASTM A240
Item
Stainless Steel Sheet, 5 ft - L
Includes Material Certificate
No Certificates Included
Rockwell Hardness
70 HRB
Heat Treatment
Annealed
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Elongation
60 %
Mechanical Finish
2B, Mill
Straightness Tolerance
+/-0.05 in/ft
Fabrication
Cold Drawn
Tolerance Rating
Standard
Flatness Tolerance
+/-0.01 in
Shape
Sheet
Maximum Temperature
2,550 Degrees F
Heat Treatable
Heat Treatable
Brinell Hardness
160 BHN
Material Grade
304

Description

Stainless Steel Sheet, 5 ft - L, Stainless Steel, 304, Sheet, 5 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.05 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.