Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/050/2-6X12

  • Zoro # G915770408


product price: $59.49
/ea

Key Features

Width Tolerance
+/-1 in
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/050/2-6X12
Zoro #
G915770408
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.05 in
Length Tolerance
+/-1 in
Overall Length
12 in
Overall Width
6 in

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Color
Silver
Gauge
18 ga
Yield Strength
31,200 psi
Standards
ASTM A240
Item
Stainless Steel Sheet, 12 in - L
Shape
Sheet
Fabrication
Cold Drawn
Elongation
60 %
Resistance Properties
Corrosion-Resistant
Maximum Temperature
2,550 Degrees F
System of Measurement
Inch
Mechanical Finish
2B, Mill
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
Material Grade
304
Straightness Tolerance
+/-0.05 in/ft
Brinell Hardness
160 BHN
Heat Treatment
Annealed

Description

Stainless Steel Sheet, 12 in - L, Stainless Steel, 304, Sheet, 12 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.05 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.