Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/050/2-6X6

  • Zoro # G015770377


product price: $51.49
/ea

Key Features

Color
Silver
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Gauge
18 ga
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/050/2-6X6
Zoro #
G015770377
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.05 in
Overall Width
6 in
Overall Length
6 in

Details

Color
Silver
Gauge
18 ga
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 6 in - L
Standards
ASTM A240
Yield Strength
31,200 psi
Material
Stainless Steel
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Material Grade
304
Straightness Tolerance
+/-0.05 in/ft
Brinell Hardness
160 BHN
Tolerance Rating
Standard
Maximum Temperature
2,550 Degrees F
Mechanical Finish
2B, Mill
Includes Material Certificate
No Certificates Included
Shape
Sheet
Rockwell Hardness
70 HRB
Heat Treatment
Annealed
Elongation
60 %
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.01 in
System of Measurement
Inch

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.05 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.