Shop ZORO SELECT

Stainless Sheet

  • Mfr # SSH304/050/4-24X24
  • Zoro # G915770927

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Gauge
18 ga
Thickness
0.05 in
Tensile Strength
75 ksi
Width Tolerance
+/-1 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSH304/050/4-24X24
Zoro #
G915770927
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Gauge
18 ga
Tensile Strength
75 ksi
Color
Silver
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet
Yield Strength
31,200 psi
Standards
ASTM A240
Material Grade
304
Fabrication
Cold Drawn
System of Measurement
Inch
Elongation
60 %
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Heat Treatment
Annealed
Shape
Sheet
Brinell Hardness
160 BHN
Straightness Tolerance
+/-0.05 in/ft
Rockwell Hardness
70 HRB
Mechanical Finish
#4
Flatness Tolerance
+/-0.01 in
Maximum Temperature
2,550 Degrees F
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Shell Material
Stainless Steel
Wire Color
Silver

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.05 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.