Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/050/4-6X24

  • Zoro # G815770850


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Yield Strength
31,200 psi
Length Tolerance
+/-1 in
Color
Silver
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/050/4-6X24
Zoro #
G815770850
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.05 in
Overall Length
24 in
Overall Width
6 in

Details

Material
Stainless Steel
Item
Stainless Steel Sheet, 24 in - L
Yield Strength
31,200 psi
Color
Silver
Standards
ASTM A240
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Gauge
18 ga
System of Measurement
Inch
Flatness Tolerance
+/-0.01 in
Brinell Hardness
160 BHN
Maximum Temperature
2,550 Degrees F
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Material Grade
304
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
Rockwell Hardness
70 HRB
Heat Treatment
Annealed
Elongation
60 %
Straightness Tolerance
+/-0.05 in/ft
Mechanical Finish
#4

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.05 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.