Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/2-12X24

  • Zoro # G115770253


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSH304/063/2-12X24
Zoro #
G115770253
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.063 in
Overall Width
12 in
Overall Length
24 in

Details

Color
Silver
Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 24 in - L
Tensile Strength
75 ksi
Gauge
16 ga
Material
Stainless Steel
Standards
ASTM A240
Brinell Hardness
160 BHN
Elongation
60 %
Straightness Tolerance
+/-0.05 in/ft
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Mechanical Finish
2B, Mill
Material Grade
304
Maximum Temperature
2,550 Degrees F
Flatness Tolerance
+/-0.01 in
Shape
Sheet
Fabrication
Cold Drawn
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Rockwell Hardness
70 HRB
Heat Treatable
Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.