Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/2-24X24

  • Zoro # G815770317


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A240
Width Tolerance
+/-1 in
Gauge
16 ga
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSH304/063/2-24X24
Zoro #
G815770317
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.063 in
Length Tolerance
+/-1 in
Overall Length
24 in
Overall Width
24 in

Details

Standards
ASTM A240
Item
Stainless Steel Sheet, 24 in - L
Gauge
16 ga
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Yield Strength
31,200 psi
Tensile Strength
75 ksi
Color
Silver
Material Grade
304
Rockwell Hardness
70 HRB
Resistance Properties
Corrosion-Resistant
Mechanical Finish
2B, Mill
System of Measurement
Inch
Heat Treatment
Annealed
Elongation
60 %
Brinell Hardness
160 BHN
Maximum Temperature
2,550 Degrees F
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Shape
Sheet
Straightness Tolerance
+/-0.05 in/ft
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.01 in

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.