Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/2-24X48

  • Zoro # G215770269


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Thickness
0.063 in
Standards
ASTM A240
Material
Stainless Steel
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/2-24X48
Zoro #
G215770269
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.063 in
Width Tolerance
+/-1 in
Overall Length
4 ft
Overall Width
24 in

Details

Standards
ASTM A240
Material
Stainless Steel
Gauge
16 ga
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Color
Silver
Yield Strength
31,200 psi
Item
Stainless Steel Sheet, 4 ft - L
Brinell Hardness
160 BHN
Mechanical Finish
2B, Mill
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
Material Grade
304
Shape
Sheet
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard
System of Measurement
Inch
Fabrication
Cold Drawn
Elongation
60 %
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
+/-0.05 in/ft
Heat Treatable
Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.