Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/2-36X36

  • Zoro # G115770277


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-1 in
Material
Stainless Steel
Standards
ASTM A240
Gauge
16 ga
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/2-36X36
Zoro #
G115770277
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.063 in
Length Tolerance
+/-1 in
Overall Width
36 in
Overall Length
36 in

Details

Material
Stainless Steel
Item
Stainless Steel Sheet, 36 in - L
Standards
ASTM A240
Gauge
16 ga
Color
Silver
Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Includes Material Certificate
No Certificates Included
Elongation
60 %
Shape
Sheet
Brinell Hardness
160 BHN
Fabrication
Cold Drawn
Straightness Tolerance
+/-0.05 in/ft
Maximum Temperature
2,550 Degrees F
Heat Treatable
Heat Treatable
Material Grade
304
Tolerance Rating
Standard
Rockwell Hardness
70 HRB
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Mechanical Finish
2B, Mill
System of Measurement
Inch
Flatness Tolerance
+/-0.01 in

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.