Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/063/2-48X84

  • Zoro # G915770309


product price: $950.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Standards
ASTM A240
Yield Strength
31,200 psi
Width Tolerance
+/-1 in
Tensile Strength
75 ksi
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/2-48X84
Zoro #
G915770309
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.063 in
Length Tolerance
+/-1 in
Overall Length
7 ft
Overall Width
4 ft

Details

Item
Stainless Steel Sheet, 7 ft - L
Standards
ASTM A240
Yield Strength
31,200 psi
Tensile Strength
75 ksi
Material
Stainless Steel
Color
Silver
Gauge
16 ga
Thickness Tolerance
+/-0.01 in
Rockwell Hardness
70 HRB
Brinell Hardness
160 BHN
Includes Material Certificate
No Certificates Included
Shape
Sheet
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
+/-0.05 in/ft
Fabrication
Cold Drawn
Mechanical Finish
2B, Mill
Flatness Tolerance
+/-0.01 in
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
System of Measurement
Inch
Tolerance Rating
Standard
Material Grade
304
Elongation
60 %
Maximum Temperature
2,550 Degrees F

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 7 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.