Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/2-6X12

  • Zoro # G315770411


product price: $63.29
/ea

Key Features

Tensile Strength
75 ksi
Width Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/2-6X12
Zoro #
G315770411
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.063 in
Length Tolerance
+/-1 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Stainless Steel Sheet, 12 in - L
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Material
Stainless Steel
Gauge
16 ga
Standards
ASTM A240
Color
Silver
Mechanical Finish
2B, Mill
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.01 in
System of Measurement
Inch
Material Grade
304
Fabrication
Cold Drawn
Shape
Sheet
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Straightness Tolerance
+/-0.05 in/ft
Elongation
60 %
Heat Treatable
Heat Treatable
Maximum Temperature
2,550 Degrees F
Rockwell Hardness
70 HRB
Tolerance Rating
Standard
Brinell Hardness
160 BHN

Description

Stainless Steel Sheet, 12 in - L, Stainless Steel, 304, Sheet, 12 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.